Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Radial Seal
- Mfr # AF25755
- Zoro # G423525170
product price:Â
$
64.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Use Location
Engine
Inside Diameter
3 15/32 in
Outside Diameter
4 9/32 in
Overall Length
14 11/32 in
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25755
- Zoro #
- G423525170
- UPC #
- 638217026690
- Country of Origin
- France
Dimensions
- Inside Diameter
- 3 15/32 in
- Outside Diameter
- 4 9/32 in
- Overall Length
- 14 11/32 in
- Overall Height
- 14 11/32 in
- Wire Rope Length
- 14 11/32 in
- Length
- 14 11/32 in
Details
- Use Location
- Engine
- Item
- Engine Air Filter
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Baldwin Interchange
- RS5684
- Compatible Vehicle Make
- Atlas Copco, Claas, Deutz, Deutz-Fahr, Dynapac, Faun-Frisch, Hurlimann, Renault, Same, Winget
- Filter Design
- Radial Seal
- Fit Type
- Vehicle Specific
- Compatible with Manufacturer Model Number
- 120 Profiline,130,130 Profiline,142C,150,150 AGROTRON,150 Profiline,160 IRON HILINE DCR,6.10 TTV AGROTRON,610,610 AGROTRON M,610 AGROTRON TTV,620,640 AGROTRON M,AGROTRON 120,AGROTRON 130,AGROTRON 150,AGROTRON M600,AGROTRON M610,AGROTRON M620,AGROTRON M640,AGROTRON M650,AGROTRON TTV610,AGROTRON TTV620,AGROTRON TTV630,AR86E,ARES 630,ARES 640,ARES 710,ARES 720 RZ,ATF50/3,ATF60-4,CC222,CC223,CC232,CERGOS 530,CERGOS 540,CERGOS 550,CG 233 HF,IRON 130,IRON 140,IRON 150,IRON 150 CONTINUO,IRON 160,IRON 170 CONTINUO,IRON 175,M 600 ( 20001,10010 / 30000),M 610,M 610 ( 10010 / 30000,20001),M 620,M 620 ( 10010 / 30000),M 620 ( 20001),M 640,M600
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 120 Profiline,130,130 Profiline,142C,150,150 AGROTRON,150 Profiline,160 IRON HILINE DCR,6.10 TTV AGROTRON,610,610 AGROTRON M,610 AGROTRON TTV,620,640 AGROTRON M,AGROTRON 120,AGROTRON 130,AGROTRON 150,AGROTRON M600,AGROTRON M610,AGROTRON M620,AGROTRON M640,AGROTRON M650,AGROTRON TTV610,AGROTRON TTV620,AGROTRON TTV630,AR86E,ARES 630,ARES 640,ARES 710,ARES 720 RZ,ATF50/3,ATF60-4,CC222,CC223,CC232,CERGOS 530,CERGOS 540,CERGOS 550,CG 233 HF,IRON 130,IRON 140,IRON 150,IRON 150 CONTINUO,IRON 160,IRON 170 CONTINUO,IRON 175,M 600 ( 20001,10010 / 30000),M 610,M 610 ( 10010 / 30000,20001),M 620,M 620 ( 10010 / 30000),M 620 ( 20001),M 640,M600
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 120 Profiline,130,130 Profiline,142C,150,150 AGROTRON,150 Profiline,160 IRON HILINE DCR,6.10 TTV AGROTRON,610,610 AGROTRON M,610 AGROTRON TTV,620,640 AGROTRON M,AGROTRON 120,AGROTRON 130,AGROTRON 150,AGROTRON M600,AGROTRON M610,AGROTRON M620,AGROTRON M640,AGROTRON M650,AGROTRON TTV610,AGROTRON TTV620,AGROTRON TTV630,AR86E,ARES 630,ARES 640,ARES 710,ARES 720 RZ,ATF50/3,ATF60-4,CC222,CC223,CC232,CERGOS 530,CERGOS 540,CERGOS 550,CG 233 HF,IRON 130,IRON 140,IRON 150,IRON 150 CONTINUO,IRON 160,IRON 170 CONTINUO,IRON 175,M 600 ( 20001,10010 / 30000),M 610,M 610 ( 10010 / 30000,20001),M 620,M 620 ( 10010 / 30000),M 620 ( 20001),M 640,M600
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.