Engine Air Filter, Radial Seal
- Mfr # AF26365
- Zoro # G723523135
product price:Â
$
23.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Fit Type
Vehicle Specific
Baldwin Interchange
RS5742
Compatible Vehicle Make
Bobcat
Compatible Vehicle Type
Farm Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF26365
- Zoro #
- G723523135
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 4 31/32 in
- Inside Diameter
- 2 25/32 in
Details
- Media Material
- Cellulose
- Fit Type
- Vehicle Specific
- Item
- Engine Air Filter
- Baldwin Interchange
- RS5742
- Compatible Vehicle Make
- Bobcat
- Compatible Vehicle Type
- Farm Equipment
- Filter Design
- Radial Seal
- Compatible with Manufacturer Model Number
- A300, S160, S160 TIER 4, S185 TIER 4, S185D, S185E, S185G, S205 TIER 4, S220 TIER 3, S250 TIER 3, S300, T180, T180 Interm Tier 4 (A3LL) (11001 â), T190, T250, T250 Tier 3 (A5GS / A5GT) (11001 â / 11001 â), T300, T300 Tier 3 (A5GU / A5GV) (11001 â / 11001 â), T320
- Use Location
- Engine
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- A300, S160, S160 TIER 4, S185 TIER 4, S185D, S185E, S185G, S205 TIER 4, S220 TIER 3, S250 TIER 3, S300, T180, T180 Interm Tier 4 (A3LL) (11001 â), T190, T250, T250 Tier 3 (A5GS / A5GT) (11001 â / 11001 â), T300, T300 Tier 3 (A5GU / A5GV) (11001 â / 11001 â), T320
- For Manufacturer Part Number
- A300, S160, S160 TIER 4, S185 TIER 4, S185D, S185E, S185G, S205 TIER 4, S220 TIER 3, S250 TIER 3, S300, T180, T180 Interm Tier 4 (A3LL) (11001 â), T190, T250, T250 Tier 3 (A5GS / A5GT) (11001 â / 11001 â), T300, T300 Tier 3 (A5GU / A5GV) (11001 â / 11001 â), T320
- Compatible with Mfr. Model Number
- A300, S160, S160 TIER 4, S185 TIER 4, S185D, S185E, S185G, S205 TIER 4, S220 TIER 3, S250 TIER 3, S300, T180, T180 Interm Tier 4 (A3LL) (11001 â), T190, T250, T250 Tier 3 (A5GS / A5GT) (11001 â / 11001 â), T300, T300 Tier 3 (A5GU / A5GV) (11001 â / 11001 â), T320
- Compatible Manufacturer Part Number
- A300, S160, S160 TIER 4, S185 TIER 4, S185D, S185E, S185G, S205 TIER 4, S220 TIER 3, S250 TIER 3, S300, T180, T180 Interm Tier 4 (A3LL) (11001 â), T190, T250, T250 Tier 3 (A5GS / A5GT) (11001 â / 11001 â), T300, T300 Tier 3 (A5GU / A5GV) (11001 â / 11001 â), T320
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.