Engine Air Filter, Radial Seal
- Mfr # AF27860
- Zoro # G523523168
product price:Â
$
101.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Baldwin Interchange
CA5352
Overall Length
6 1/4 in
Use Location
Engine
Overall Height
6 9/32 in
Compatible Vehicle Type
Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF27860
- Zoro #
- G523523168
- UPC #
- 638217428715
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 6 1/4 in
- Overall Height
- 6 9/32 in
- Outside Diameter
- 9 1/4 in
- Wire Rope Length
- 6 1/4 in
- Length
- 6 1/4 in
Details
- Baldwin Interchange
- CA5352
- Item
- Engine Air Filter
- Use Location
- Engine
- Compatible Vehicle Type
- Trucks
- Fit Type
- Vehicle Specific
- Filter Design
- Radial Seal
- Compatible with Manufacturer Model Number
- SIERRA, Sierra 2500 HD, SIERRA 2500HD PICKUP, Sierra 3500 HD, SIERRA 3500HD PICKUP, SIERRA CLASSIC, SILVERADO, SILVERADO 2500 HD LT, SILVERADO 2500 HD LTZ, SILVERADO 2500 HD WT, SILVERADO 3500 HD LT, SILVERADO 3500 HD LTZ, SILVERADO 3500 HD WT, SILVERADO CLASSIC
- Compatible Vehicle Make
- Chevrolet, General Motors
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- SIERRA, Sierra 2500 HD, SIERRA 2500HD PICKUP, Sierra 3500 HD, SIERRA 3500HD PICKUP, SIERRA CLASSIC, SILVERADO, SILVERADO 2500 HD LT, SILVERADO 2500 HD LTZ, SILVERADO 2500 HD WT, SILVERADO 3500 HD LT, SILVERADO 3500 HD LTZ, SILVERADO 3500 HD WT, SILVERADO CLASSIC
- For Manufacturer Part Number
- SIERRA, Sierra 2500 HD, SIERRA 2500HD PICKUP, Sierra 3500 HD, SIERRA 3500HD PICKUP, SIERRA CLASSIC, SILVERADO, SILVERADO 2500 HD LT, SILVERADO 2500 HD LTZ, SILVERADO 2500 HD WT, SILVERADO 3500 HD LT, SILVERADO 3500 HD LTZ, SILVERADO 3500 HD WT, SILVERADO CLASSIC
- Compatible with Mfr. Model Number
- SIERRA, Sierra 2500 HD, SIERRA 2500HD PICKUP, Sierra 3500 HD, SIERRA 3500HD PICKUP, SIERRA CLASSIC, SILVERADO, SILVERADO 2500 HD LT, SILVERADO 2500 HD LTZ, SILVERADO 2500 HD WT, SILVERADO 3500 HD LT, SILVERADO 3500 HD LTZ, SILVERADO 3500 HD WT, SILVERADO CLASSIC
- Compatible Manufacturer Part Number
- SIERRA, Sierra 2500 HD, SIERRA 2500HD PICKUP, Sierra 3500 HD, SIERRA 3500HD PICKUP, SIERRA CLASSIC, SILVERADO, SILVERADO 2500 HD LT, SILVERADO 2500 HD LTZ, SILVERADO 2500 HD WT, SILVERADO 3500 HD LT, SILVERADO 3500 HD LTZ, SILVERADO 3500 HD WT, SILVERADO CLASSIC
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.