Engine Air Filter, Radial Seal
- Mfr # AF4247
- Zoro # G923523423
product price:Â
$
216.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Filter Design
Radial Seal
Use Location
Engine
Outside Diameter
11 3/32 in
Overall Height
20 5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4247
- Zoro #
- G923523423
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Outside Diameter
- 11 3/32 in
- Overall Height
- 20 5/32 in
- Inside Diameter
- 5 13/16 in
Details
- Media Material
- Cellulose
- Filter Design
- Radial Seal
- Use Location
- Engine
- Item
- Engine Air Filter
- Compatible Vehicle Make
- Blue Bird, DAF, Temsa Bus
- Baldwin Interchange
- RS5754
- Compatible with Manufacturer Model Number
- HD12, 13, SAFARI HD12, SAFARI HD13, Vision School Bus, XF105 410, XF105 460, XF105 510, XF105 560, XF106, XF106 400, XF106 410, XF106 430, XF106 440, XF106 450, XF106 460, XF106 480, XF106 510, XF106 530
- Compatible Vehicle Type
- Buses, Trucks
- Fit Type
- Vehicle Specific
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- HD12, 13, SAFARI HD12, SAFARI HD13, Vision School Bus, XF105 410, XF105 460, XF105 510, XF105 560, XF106, XF106 400, XF106 410, XF106 430, XF106 440, XF106 450, XF106 460, XF106 480, XF106 510, XF106 530
- For Manufacturer Part Number
- HD12, 13, SAFARI HD12, SAFARI HD13, Vision School Bus, XF105 410, XF105 460, XF105 510, XF105 560, XF106, XF106 400, XF106 410, XF106 430, XF106 440, XF106 450, XF106 460, XF106 480, XF106 510, XF106 530
- Compatible with Mfr. Model Number
- HD12, 13, SAFARI HD12, SAFARI HD13, Vision School Bus, XF105 410, XF105 460, XF105 510, XF105 560, XF106, XF106 400, XF106 410, XF106 430, XF106 440, XF106 450, XF106 460, XF106 480, XF106 510, XF106 530
- Compatible Manufacturer Part Number
- HD12, 13, SAFARI HD12, SAFARI HD13, Vision School Bus, XF105 410, XF105 460, XF105 510, XF105 560, XF106, XF106 400, XF106 410, XF106 430, XF106 440, XF106 450, XF106 460, XF106 480, XF106 510, XF106 530
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.