Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Design Cartridge

  • Mfr # FH21662

  • Zoro # G014802765


product price: $136.99
/ea
Sold in multiples of 6 for $821.94
Free Shipping & Returns

Key Features

Product Type
Fuel Filter
Overall Length
16 1/8 in
Overall Width
13 11/16 in
Overall Height
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH21662
Zoro #
G014802765
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
16 1/8 in
Overall Width
13 11/16 in
Overall Height
11 7/8 in

Details

Product Type
Fuel Filter

Description

Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.