Zoro Homepage

Filter Design Cartridge

  • Mfr # HF29179

  • Zoro # G014802772


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Overall Width
4 3/8 in
Overall Length
4 3/8 in
Overall Height
12 5/8 in
Compatible Fluid Type
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF29179
Zoro #
G014802772
UPC #
-
Country of Origin
Poland

Dimensions

Overall Width
4 3/8 in
Overall Length
4 3/8 in
Overall Height
12 5/8 in
Outside Diameter
4 1/4 in

Details

Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Nominal Filter Rating
12 micron
Item
Automotive Hydraulic Fluid Filter
Media Material
Glass
Flow Rate
45 lpm

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.