Zoro Homepage

Filter Design Cartridge

  • Mfr # LF17811

  • Zoro # G114802733


product price: $38.29
/ea
Sold in multiples of 6 for $229.74

Key Features

Filter Design
Cartridge
Flow Rate
117 lpm
Overall Width
7 5/8 in
Overall Height
10 3/16 in
Inside Diameter
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17811
Zoro #
G114802733
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 5/8 in
Overall Height
10 3/16 in
Inside Diameter
1 5/8 in
Outside Diameter
3 1/2 in
Overall Length
11 5/16 in

Details

Filter Design
Cartridge
Flow Rate
117 lpm
Item
Automotive Oil Filter
Media Material
Cellulose
Compatible Fluid Type
Oil
Product Type
Oil Filter

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.