Zoro Homepage

Filter Design Spin On

  • Mfr # FS19821

  • Zoro # G714845956


product price: $40.69
/ea
Sold in multiples of 12 for $488.28

Key Features

Filter Design
Spin-On
Overall Length
15 5/16 in
Fit Type
Vehicle Specific
Overall Height
8 5/8 in
Overall Width
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19821
Zoro #
G714845956
UPC #
638217177170
Country of Origin
France

Dimensions

Overall Length
15 5/16 in
Overall Height
8 5/8 in
Overall Width
11 13/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Fit Type
Vehicle Specific
Item
Automotive Fuel Filter
Compatible Vehicle Type
Buses, Farm Equipment
Fleetguard
FS19821
Baldwin Interchange
BF1365

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.