Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Design Spin On

  • Mfr # FS20303

  • Zoro # G114845341


product price: $51.39
/ea
Sold in multiples of 10 for $513.90

Key Features

Filter Design
Spin-On
Overall Height
7 7/8 in
Outside Diameter
3 3/4 in
Media Material
Cellulose
Compatible Vehicle Type
Farm Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20303
Zoro #
G114845341
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
7 7/8 in
Outside Diameter
3 3/4 in
Overall Width
7 7/8 in
Overall Length
19 11/16 in

Details

Filter Design
Spin-On
Media Material
Cellulose
Compatible Vehicle Type
Farm Equipment
Item
Automotive Fuel Filter
Fit Type
Vehicle Specific
Fleetguard
FS20303
Baldwin Interchange
BF46050

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.