Zoro Homepage

Filter Design Spin On

  • Mfr # FS20313

  • Zoro # G614802752


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 1/16 in
Overall Length
20 in
Product Type
Fuel Filter
Compatible Engine Type
Bio-Diesel Engines
Compatible Fluid Type
Biodiesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20313
Zoro #
G614802752
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
15 1/16 in
Overall Length
20 in
Outside Diameter
4 1/2 in
Overall Height
15 7/8 in

Details

Item
Automotive Fuel Filter
Product Type
Fuel Filter
Compatible Engine Type
Bio-Diesel Engines
Compatible Fluid Type
Biodiesel Fuel
Flow Rate
11 lpm

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.