Zoro Homepage

Filter Design Spin-On

  • Mfr # HF29187

  • Zoro # G714802737


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Overall Height
5 1/8 in
Flow Rate
250 lpm
Compatible Fluid Type
Hydraulic Fluid
Overall Length
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF29187
Zoro #
G714802737
UPC #
-
Country of Origin
India

Dimensions

Overall Height
5 1/8 in
Overall Length
6 5/16 in
Outside Diameter
5 7/8 in
Overall Width
6 5/16 in

Details

Filter Design
Spin-On
Flow Rate
250 lpm
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Media Material
Glass
Item
Automotive Hydraulic Fluid Filter

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.