Zoro Homepage

Filter Design Spin-On

  • Mfr # HF29193

  • Zoro # G914802759


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Media Material
Glass
Product Type
Hydraulic Filter
Overall Length
4 5/16 in
Compatible Fluid Type
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF29193
Zoro #
G914802759
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 5/16 in
Overall Width
4 5/16 in
Overall Height
10 3/8 in

Details

Filter Design
Spin-On
Item
Automotive Hydraulic Fluid Filter
Media Material
Glass
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.