Shop FLEETGUARD
See all product information
Create Account
Filter, Diesel Fuel
- Mfr # 84101B
- Zoro # G3805631
product price:Â
$
26.49
/ea
Key Features
Product Type
Fuel Filter
Outside Diameter
101 5/8 mm
Inside Diameter
35 mm
Overall Height
130 mm
Media Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84101B
- Zoro #
- G3805631
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Fuel Filter
- Item
- Filter
- Media Material
- Cellulose
- Filter Design
- Cartridge
- Compatible Fluid Type
- Diesel Fuel
Dimensions
- Outside Diameter
- 101 5/8 mm
- Inside Diameter
- 35 mm
- Overall Height
- 130 mm
Description
Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.