Zoro Homepage

Filter Element, 17.25 in H

  • Mfr # 82480U

  • Zoro # G616284358


product price: $84.39
/ea
Sold in multiples of 4 for $337.56
Free Shipping & Returns

Key Features

Compatible Manufacturer Model Number
95251A
Inside Diameter
2 13/16 in
Compatible Filter Type
Oil Filter
Outside Diameter
6 1/2 in
Product Type
Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82480U
Zoro #
G616284358
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
2 13/16 in
Outside Diameter
6 1/2 in
Overall Height
17 1/4 in

Details

Item
Filter Element
Compatible Manufacturer Model Number
95251A
Compatible Filter Type
Oil Filter
Product Type
Filter Element
Compatible with Manufacturer Model Number
95251A
Compatible Pump Manufacturer Part Number
95251A
Compatible with Manufacturer Model No.
95251A
For Use with Mfr Model Number
95251A
Compatible Manufacturer Part Number
95251A
Compatible with Mfr. Model No.
95251A
Compatible Mfr. Model Number
95251A

Description

Filter Element, Material Orlon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.