Zoro Homepage

Filter Element, 24.5 in H

  • Mfr # 82537B

  • Zoro # G816284349


product price: $216.99
/ea
Sold in multiples of 4 for $867.96
Free Shipping & Returns

Key Features

Inside Diameter
3 3/16 in
Product Type
Filter Element
Outside Diameter
6 1/2 in
Compatible Filter Type
Oil Filter
Overall Height
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82537B
Zoro #
G816284349
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
3 3/16 in
Outside Diameter
6 1/2 in
Overall Height
24 1/2 in

Details

Product Type
Filter Element
Item
Filter Element
Compatible Filter Type
Oil Filter

Description

Filter Element

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.