Zoro Homepage

Filter Housing, Aluminum

  • Mfr # FH23911

  • Zoro # G014921169


product price: $9,213.99
/ea
Free Shipping & Returns

Key Features

Includes
Bracket
Thread Size
1 1/4"
Material
Aluminum
Product Type
Filter Housing
Outside Diameter
23 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH23911
Zoro #
G014921169
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 1/4"
Outside Diameter
23 13/16 in
Overall Height
28 in
Overall Length
28 in

Details

Item
Filter Housing
Includes
Bracket
Material
Aluminum
Product Type
Filter Housing
Compatible Filter Type
Fuel Filter
Compatible with Manufacturer Model Number
FS53014
Compatible Manufacturer Part Number
FS53014
Compatible with Mfr. Model No.
FS53014
For Use with Mfr Model Number
FS53014
Compatible Manufacturer Model Number
FS53014
For Use With Mfr. Model Number
FS53014
Compatible with Manufacturer Model No.
FS53014
Compatible Pump Manufacturer Part Number
FS53014
Compatible Mfr. Model Number
FS53014

Description

Filter Housing, Material Aluminum, Includes Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.