
Filter Housing, Aluminum
Mfr # FH23914
Zoro # G314921203
product price: $3,532.99
/ea
Free Shipping & Returns
Key Features
Includes
Bracket
Material
Aluminum
Thread Size
1 1/4"
Compatible with Manufacturer Model Number
FS53014
Product Type
Filter Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FH23914
Zoro #
G314921203
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 1/4"
Overall Length
27 19/32 in
Details
Item
Filter Housing
Includes
Bracket
Material
Aluminum
Compatible with Manufacturer Model Number
FS53014
Product Type
Filter Housing
Compatible Filter Type
Fuel Filter
Compatible Manufacturer Part Number
FS53014
Compatible with Mfr. Model No.
FS53014
For Use with Mfr Model Number
FS53014
Compatible Manufacturer Model Number
FS53014
For Use With Mfr. Model Number
FS53014
Compatible with Manufacturer Model No.
FS53014
Compatible Pump Manufacturer Part Number
FS53014
Compatible Mfr. Model Number
FS53014
Description
Filter Housing, Material Aluminum, Includes Bracket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.