Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Housing, Aluminum

  • Mfr # FH23916

  • Zoro # G814921192


product price: $3,016.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1 1/4"
Material
Aluminum
Includes
Bracket
Compatible Filter Type
Fuel Filter
Product Type
Filter Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH23916
Zoro #
G814921192
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 1/4"
Overall Length
20 in

Details

Item
Filter Housing
Material
Aluminum
Includes
Bracket
Compatible Filter Type
Fuel Filter
Product Type
Filter Housing
Compatible with Manufacturer Model Number
FS53015
Compatible Manufacturer Part Number
FS53015
Compatible with Mfr. Model No.
FS53015
For Use with Mfr Model Number
FS53015
Compatible Manufacturer Model Number
FS53015
For Use With Mfr. Model Number
FS53015
Compatible with Manufacturer Model No.
FS53015
Compatible Pump Manufacturer Part Number
FS53015
Compatible Mfr. Model Number
FS53015

Description

Filter Housing, Material Aluminum, Includes Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.