Zoro Homepage

Filter Housing, Aluminum

  • Mfr # FH23931

  • Zoro # G214921211


product price: $3,659.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Product Type
Filter Housing
Outside Diameter
12 in
Overall Length
28 in
Compatible Filter Type
Oil Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH23931
Zoro #
G214921211
UPC #
638217186899
Country of Origin
United States

Dimensions

Outside Diameter
12 in
Overall Length
28 in

Details

Item
Filter Housing
Material
Aluminum
Product Type
Filter Housing
Compatible Filter Type
Oil Filter

Description

Filter Housing, Material Aluminum, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.