Zoro Homepage

Filter Housing, Plastic

  • Mfr # AH19487

  • Zoro # G614845919


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Outside Diameter
6 17/32 in
Overall Height
11 3/16 in
Compatible with Manufacturer Model Number
AF26168
Product Type
Filter Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH19487
Zoro #
G614845919
UPC #
638217423345
Country of Origin
United States

Dimensions

Outside Diameter
6 17/32 in
Overall Height
11 3/16 in
Overall Length
11 9/16 in

Details

Item
Filter Housing
Material
Plastic
Compatible with Manufacturer Model Number
AF26168
Product Type
Filter Housing
Compatible Manufacturer Part Number
AF26168
Compatible with Mfr. Model No.
AF26168
For Use with Mfr Model Number
AF26168
Compatible Manufacturer Model Number
AF26168
For Use With Mfr. Model Number
AF26168
Compatible Filter Type
Fluid Filter
Compatible with Manufacturer Model No.
AF26168
Compatible Pump Manufacturer Part Number
AF26168
Compatible Mfr. Model Number
AF26168

Description

Filter Housing, Material Plastic, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.