Zoro Homepage

Filter Housing, Plastic

  • Mfr # AH55563

  • Zoro # G114845884


product price: $1,004.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Compatible Filter Type
Air Filter
Compatible with Manufacturer Model Number
AF55015, AF55309
Product Type
Filter Housing
Compatible Manufacturer Part Number
AF55015, AF55309
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH55563
Zoro #
G114845884
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 in

Details

Item
Filter Housing
Material
Plastic
Compatible Filter Type
Air Filter
Compatible with Manufacturer Model Number
AF55015, AF55309
Product Type
Filter Housing
Compatible Manufacturer Part Number
AF55015, AF55309
Compatible with Mfr. Model No.
AF55015, AF55309
For Use with Mfr Model Number
AF55015, AF55309
Compatible Manufacturer Model Number
AF55015, AF55309
For Use With Mfr. Model Number
AF55015, AF55309
Compatible with Manufacturer Model No.
AF55015, AF55309
Compatible Pump Manufacturer Part Number
AF55015, AF55309
Compatible Mfr. Model Number
AF55015, AF55309

Description

Filter Housing, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.