Zoro Homepage

Filter Housing, Plastic

  • Mfr # AH55603

  • Zoro # G314845905


product price: $672.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Plastic
Compatible Filter Type
Air Filter
Compatible with Manufacturer Model Number
AF55005
Product Type
Filter Housing
Compatible Manufacturer Part Number
AF55005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH55603
Zoro #
G314845905
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 7/8 in

Details

Item
Filter Housing
Material
Plastic
Compatible Filter Type
Air Filter
Compatible with Manufacturer Model Number
AF55005
Product Type
Filter Housing
Compatible Manufacturer Part Number
AF55005
Compatible with Mfr. Model No.
AF55005
For Use with Mfr Model Number
AF55005
Compatible Manufacturer Model Number
AF55005
For Use With Mfr. Model Number
AF55005
Compatible with Manufacturer Model No.
AF55005
Compatible Pump Manufacturer Part Number
AF55005
Compatible Mfr. Model Number
AF55005

Description

Filter Housing, Material Plastic, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.