Zoro Homepage

Filter Housing, Plastic

  • Mfr # AH55630

  • Zoro # G614845865


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Product Type
Filter Housing
Overall Length
20 1/2 in
Compatible Filter Type
Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH55630
Zoro #
G614845865
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 1/2 in

Details

Item
Filter Housing
Material
Plastic
Product Type
Filter Housing
Compatible Filter Type
Air Filter

Description

Filter Housing, Material Plastic, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.