Zoro Homepage

Filter Housing, Plastic

  • Mfr # AH55672

  • Zoro # G214845883


product price: $1,198.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Compatible Filter Type
Air Filter
Product Type
Filter Housing
Compatible with Manufacturer Model Number
AF55014, AF55308
Compatible Manufacturer Part Number
AF55014, AF55308
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH55672
Zoro #
G214845883
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21 19/32 in

Details

Item
Filter Housing
Material
Plastic
Compatible Filter Type
Air Filter
Product Type
Filter Housing
Compatible with Manufacturer Model Number
AF55014, AF55308
Compatible Manufacturer Part Number
AF55014, AF55308
Compatible with Mfr. Model No.
AF55014, AF55308
For Use with Mfr Model Number
AF55014, AF55308
Compatible Manufacturer Model Number
AF55014, AF55308
For Use With Mfr. Model Number
AF55014, AF55308
Compatible with Manufacturer Model No.
AF55014, AF55308
Compatible Pump Manufacturer Part Number
AF55014, AF55308
Compatible Mfr. Model Number
AF55014, AF55308

Description

Filter Housing, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.