Zoro Homepage

Filter Housing, Plastic

  • Mfr # AK55723

  • Zoro # G814841643


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Compatible Filter Type
Air Filter
Compatible with Manufacturer Model Number
AF55015
Product Type
Filter Housing
Compatible Manufacturer Part Number
AF55015
Compatible with Mfr. Model No.
AF55015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK55723
Zoro #
G814841643
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 7/8 in

Details

Item
Filter Housing
Compatible Filter Type
Air Filter
Compatible with Manufacturer Model Number
AF55015
Product Type
Filter Housing
Compatible Manufacturer Part Number
AF55015
Compatible with Mfr. Model No.
AF55015
For Use with Mfr Model Number
AF55015
Compatible Manufacturer Model Number
AF55015
For Use With Mfr. Model Number
AF55015
Compatible with Manufacturer Model No.
AF55015
Compatible Pump Manufacturer Part Number
AF55015
Material
Plastic
Compatible Mfr. Model Number
AF55015

Description

Filter Housing, Material Plastic, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.