Zoro Homepage

Filter Housing, Steel

  • Mfr # FH24000

  • Zoro # G614921217


product price: $3,432.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Thread Size
1 5/16"-12
Includes
Bracket
Product Type
Filter Housing
Compatible with Manufacturer Model Number
FS53021
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH24000
Zoro #
G614921217
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 5/16"-12
Outside Diameter
7 5/16 in
Overall Length
19 3/16 in

Details

Item
Filter Housing
Material
Steel
Includes
Bracket
Product Type
Filter Housing
Compatible with Manufacturer Model Number
FS53021
Compatible Filter Type
Fuel Filter
Compatible Manufacturer Part Number
FS53021
Compatible with Mfr. Model No.
FS53021
For Use with Mfr Model Number
FS53021
Compatible Manufacturer Model Number
FS53021
For Use With Mfr. Model Number
FS53021
Compatible with Manufacturer Model No.
FS53021
Compatible Pump Manufacturer Part Number
FS53021
Compatible Mfr. Model Number
FS53021

Description

Filter Housing, Material Steel, Includes Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.