
Filter Housing, Steel
Mfr # FH24001
Zoro # G114921151
product price: $3,847.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
Bracket
Thread Size
1 5/16"-12
Compatible Filter Type
Fuel Filter
Compatible with Manufacturer Model Number
FS53022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FH24001
Zoro #
G114921151
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 5/16"-12
Overall Height
26 11/16 in
Outside Diameter
7 5/16 in
Overall Length
26 11/16 in
Details
Item
Filter Housing
Material
Steel
Includes
Bracket
Compatible Filter Type
Fuel Filter
Compatible with Manufacturer Model Number
FS53022
Product Type
Filter Housing
Compatible Manufacturer Part Number
FS53022
Compatible with Mfr. Model No.
FS53022
For Use with Mfr Model Number
FS53022
Compatible Manufacturer Model Number
FS53022
For Use With Mfr. Model Number
FS53022
Compatible with Manufacturer Model No.
FS53022
Compatible Pump Manufacturer Part Number
FS53022
Compatible Mfr. Model Number
FS53022
Description
Filter Housing, Material Steel, Includes Bracket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.