Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter in Filter FWS Cartridge

  • Mfr # FS20083

  • Zoro # G514846160


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 1/8 in
Compatible Engine Type
Bio-Diesel Engines
Flow Rate
11 lpm
Overall Width
13 in
Media Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS20083
Zoro #
G514846160
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 1/8 in
Overall Width
13 in
Overall Length
19 1/2 in
Outside Diameter
6 1/16 in
Inside Diameter
2 7/16 in

Details

Item
Automotive Fuel Filter
Compatible Engine Type
Bio-Diesel Engines
Flow Rate
11 lpm
Media Material
Plastic
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Compatible Fluid Type
Biodiesel Fuel
Compatible Vehicle Type
Buses

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.