Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter in Filter FWS Cartridge

  • Mfr # FS43255

  • Zoro # G014846172


product price: $64.59
/ea
Sold in multiples of 6 for $387.54

Key Features

Filter Design
Cartridge
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Flow Type
Dual Flow
Compatible Engine Type
Diesel Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS43255
Zoro #
G014846172
UPC #
638217148767
Country of Origin
United States

Dimensions

Overall Width
9 1/2 in
Overall Height
6 in
Overall Length
14 1/2 in

Details

Filter Design
Cartridge
Item
Automotive Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Flow Type
Dual Flow
Compatible Engine Type
Diesel Engines
Product Type
Fuel Filter
Media Material
Plastic
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.