Shop FLEETGUARD
See all product information
Create Account
Fluid Analysis Kit
- Mfr # CC2706
- Zoro # G402209329
product price:Â
$
82.25
/ea
Key Features
Shell Material
Plastic
Includes
Shipping container
Outside Diameter
44 1/2 mm
Overall Length
81 5/16 mm
Compatible Filter Type
Coolant Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC2706
- Zoro #
- G402209329
- UPC #
- 638217089671
- Country of Origin
- United States
- Shell Material
- Plastic
- Includes
- Shipping container
- Compatible Filter Type
- Coolant Filter
- Item
- Fluid Analysis Kit
- Product Type
- Fluid Analysis Kit
- Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Outside Diameter
- 44 1/2 mm
- Overall Length
- 81 5/16 mm
- Length
- 81 5/16 mm
Description
Fluid Analysis Kit, Material Plastic, Includes Shipping container
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.