Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Chemical Filter

  • Mfr # FS19729

  • Zoro # G814846013


product price: $27.59
/ea
Sold in multiples of 6 for $165.54

Key Features

Outside Diameter
3 13/16 in
Overall Length
14 in
Media Material
Plastic
Overall Width
10 in
Nominal Filter Rating
50 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19729
Zoro #
G814846013
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 13/16 in
Overall Length
14 in
Overall Width
10 in
Overall Height
8 in
Inside Diameter - Bottom
11/16 in

Details

Media Material
Plastic
Nominal Filter Rating
50 micron
Item
Automotive Fuel Filter
Compatible Fluid Type
Biodiesel Fuel
Product Type
Fuel Filter
Compatible Engine Type
Bio-Diesel Engines
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses
Standards
SAE J1985

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.