Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 10.0625 in, Spin-On

  • Mfr # FS36210

  • Zoro # G816174220


product price: $65.89
/ea
Sold in multiples of 6 for $395.34

Key Features

Compatible Engine Type
Diesel Engines
Outside Diameter - Bottom
4 3/8 in
Outside Diameter
4 3/8 in
Fit Type
Vehicle Specific
Overall Length
10 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS36210
Zoro #
G816174220
UPC #
638217431401
Country of Origin
China

Dimensions

Outside Diameter - Bottom
4 3/8 in
Outside Diameter
4 3/8 in
Overall Length
10 1/16 in
Overall Height
10 1/16 in
Thread Size
1"-14

Details

Compatible Engine Type
Diesel Engines
Fit Type
Vehicle Specific
Media Material
Cellulose
Product Type
Fuel Filter
Flow Rate
1.98 gpm
Filter Design
Spin-On
Absolute Filter Rating
10 micron
Nominal Filter Rating
10 micron
Compatible Vehicle Type
Trucks
Item
Fuel Filter
Compatible Vehicle Make
Freightliner, Weichai
Compatible Fluid Type
Diesel Fuel

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.