Zoro Homepage

Fuel Filter, 11.5 in, Spin-On

  • Mfr # FS19934

  • Zoro # G816174251


product price: $65.19
/ea
Sold in multiples of 6 for $391.14

Key Features

Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Make
Autocar LLC., Bandit Industries, Blue Bird, Case IH, Caterpillar, Ford, Freightliner, Guangxi Liugong Machinery, Ingersoll-Rand, Navistar, John Deere, Kenworth, Mercedes-Benz, Peterbilt, Sterling Truck, Volvo, Western Star
Compatible Vehicle Type
Trucks
Absolute Filter Rating
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19934
Zoro #
G816174251
UPC #
638217149016
Country of Origin
Mexico

Dimensions

Overall Length
11 1/2 in
Overall Height
11 1/2 in
Thread Size
1"-14
Outside Diameter - Bottom
4 1/4 in
Outside Diameter
4 1/4 in

Details

Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Make
Autocar LLC., Bandit Industries, Blue Bird, Case IH, Caterpillar, Ford, Freightliner, Guangxi Liugong Machinery, Ingersoll-Rand, Navistar, John Deere, Kenworth, Mercedes-Benz, Peterbilt, Sterling Truck, Volvo, Western Star
Compatible Vehicle Type
Trucks
Absolute Filter Rating
10 micron
Filter Design
Spin-On
Features
Sensor Port
Standards
SAE J905
Flow Rate
1.97 gpm
Fit Type
Vehicle Specific
Item
Fuel Filter
Product Type
Fuel Filter with Water Separator
Nominal Filter Rating
10 micron

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.