Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 16 in H

  • Mfr # 82375A

  • Zoro # G616173966


product price: $42.69
/ea
Sold in multiples of 14 for $597.66
Item requires special delivery charges. A $21.07 per item surcharge will be applied.

Key Features

Compatible Fluid Type
Diesel Fuel
Outside Diameter
4 3/8 in
Inside Diameter
1 5/8 in
Product Type
Fuel Filter
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82375A
Zoro #
G616173966
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
4 3/8 in
Inside Diameter
1 5/8 in
Overall Height
16 in

Details

Compatible Fluid Type
Diesel Fuel
Item
Fuel Filter
Product Type
Fuel Filter
Compatible with Manufacturer Model No.
95200A
Compatible with Manufacturer Model Number
95200A
For Use with Mfr Model Number
95200A
Compatible Manufacturer Model Number
95200A
Compatible Manufacturer Part Number
95200A
Compatible with Mfr. Model No.
95200A
Compatible Filter Type
Oil Filter
Compatible Pump Manufacturer Part Number
95200A
Compatible Mfr. Model Number
95200A

Description

Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.