Zoro Homepage

Fuel Filter, 2.5 in, Cartridge

  • Mfr # FF5099

  • Zoro # G116260470


product price: $22.19
/ea
Sold in multiples of 6 for $133.14

Key Features

Compatible Engine Type
Diesel Engines
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Flow Rate
0.26 gpm
Compatible Fluid Type
Diesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5099
Zoro #
G116260470
UPC #
638217098154
Country of Origin
Turkey

Dimensions

Overall Length
2 1/2 in
Outside Diameter - Bottom
2 3/16 in
Outside Diameter
2 3/16 in
Inside Diameter
1/4 in
Inside Diameter - Bottom
1/4 in
Overall Height
2 1/2 in

Details

Compatible Engine Type
Diesel Engines
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Flow Rate
0.26 gpm
Compatible Fluid Type
Diesel Fuel
Absolute Filter Rating
16 micron
Nominal Filter Rating
16 micron
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Lister Petter
Filter Design
Cartridge
Item
Fuel Filter
Standards
ISO 19438

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.