Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 3.3125 in, Box

  • Mfr # FS1205

  • Zoro # G416173616


product price: $42.49
/ea
Sold in multiples of 12 for $509.88

Key Features

Compatible Engine Type
Diesel Engines
Compatible Vehicle Make
Allis-Chalmers, Autocar LLC., Barber Greene, Blue Bird, Caterpillar, Ditch Witch, Dynapac, Ford, Franklin, Freightliner, General Motors, Gillig, Grove, Integrated Coach, Navistar, John Deere, Joy, Kenworth, Landini, Mack, Massey Ferguson, Mertz, New Holland, Oshkosh Corporation, Perkins, Peterbilt, Pierce, Tamrock, Timberjack, Volvo, Western Star, White, Zeebeetee
Overall Length
3 5/16 in
Filter Design
Box
Compatible Fluid Type
Diesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1205
Zoro #
G416173616
UPC #
638217037481
Country of Origin
United States

Dimensions

Overall Length
3 5/16 in
Overall Height
3 5/16 in

Details

Compatible Engine Type
Diesel Engines
Compatible Vehicle Make
Allis-Chalmers, Autocar LLC., Barber Greene, Blue Bird, Caterpillar, Ditch Witch, Dynapac, Ford, Franklin, Freightliner, General Motors, Gillig, Grove, Integrated Coach, Navistar, John Deere, Joy, Kenworth, Landini, Mack, Massey Ferguson, Mertz, New Holland, Oshkosh Corporation, Perkins, Peterbilt, Pierce, Tamrock, Timberjack, Volvo, Western Star, White, Zeebeetee
Filter Design
Box
Compatible Fluid Type
Diesel Fuel
Item
Fuel Filter
Compatible Vehicle Type
Trucks
Product Type
Fuel Filter
Flow Rate
33 gpm
Fit Type
Vehicle Specific

Description

Fuel Filter, Filter Design Box, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.