Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 3.5 in, Spin-On

  • Mfr # FF5112

  • Zoro # G616173522


product price: $16.99
/ea
Sold in multiples of 12 for $203.88

Key Features

Media Material
Cellulose
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Type
Trucks
Overall Height
3 1/2 in
Standards
SAE J905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5112
Zoro #
G616173522
UPC #
638217098314
Country of Origin
Mexico

Dimensions

Overall Height
3 1/2 in
Overall Length
3 1/2 in
Thread Size
M14-1.50
Outside Diameter - Bottom
3 in
Inside Diameter
2 7/16 in

Details

Media Material
Cellulose
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Type
Trucks
Item
Fuel Filter
Standards
SAE J905
Compatible Engine Type
Diesel Engines
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Absolute Filter Rating
17.3 micron
Filter Design
Spin-On
Compatible Vehicle Make
ADE, Aebi, Mercedes-Benz, Nanni Diesel
Flow Rate
0.84 gpm
Nominal Filter Rating
17.3 micron

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M14-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.