Zoro Homepage

Fuel Filter, 3.875 in, Spin-On

  • Mfr # FS19511

  • Zoro # G416173609


product price: $46.89
/ea

Key Features

Standards
SAE J905
Compatible Engine Type
Diesel Engines
Flow Rate
1.65 gpm
Compatible Vehicle Type
Trucks
Overall Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19511
Zoro #
G416173609
UPC #
638217077838
Country of Origin
Mexico

Dimensions

Overall Length
3 7/8 in
Thread Size
1"-12
Overall Height
3 7/8 in
Outside Diameter
3 11/16 in
Outside Diameter - Bottom
3 11/16 in

Details

Standards
SAE J905
Compatible Engine Type
Diesel Engines
Flow Rate
1.65 gpm
Compatible Vehicle Type
Trucks
Filter Design
Spin-On
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Fit Type
Vehicle Specific
Compatible Vehicle Make
John Deere, Timberjack
Product Type
Fuel Filter with Water Separator

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.