Zoro Homepage

Fuel Filter, 4.125 in, Spin-On

  • Mfr # FF5095

  • Zoro # G616173621


product price: $12.69
/ea

Key Features

Filter Design
Spin-On
Outside Diameter - Bottom
3 1/16 in
Nominal Filter Rating
17.3 micron
Overall Height
4 1/8 in
Overall Length
4 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5095
Zoro #
G616173621
UPC #
638217098093
Country of Origin
Mexico

Dimensions

Outside Diameter - Bottom
3 1/16 in
Overall Height
4 1/8 in
Overall Length
4 1/16 in
Outside Diameter
3 1/16 in
Thread Size
M16-1.50

Details

Filter Design
Spin-On
Nominal Filter Rating
17.3 micron
Item
Fuel Filter
Compatible Engine Type
Diesel Engines
Standards
SAE J905
Absolute Filter Rating
17.3 micron
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Filter
Flow Rate
50 gpm
Media Material
Cellulose

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M16-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.