Zoro Homepage

Fuel Filter, 4.25 in, Cartridge

  • Mfr # FS19797

  • Zoro # G516173585


product price: $101.99
/ea
Sold in multiples of 12 for $1,223.88
Free Shipping & Returns

Key Features

Outside Diameter - Bottom
3 3/8 in
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Overall Length
4 1/4 in
Compatible Fluid Type
Diesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19797
Zoro #
G516173585
UPC #
638217139048
Country of Origin
United States

Dimensions

Outside Diameter - Bottom
3 3/8 in
Overall Length
4 1/4 in
Outside Diameter
3 11/16 in
Overall Height
4 1/4 in

Details

Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Make
Blue Bird, Ford, Navistar, Workhorse
Product Type
Fuel Filter with Water Separator
Compatible Engine Type
Diesel Engines
Filter Design
Cartridge

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.