Zoro Homepage

Fuel Filter, 4.3125 in

  • Mfr # FF5021

  • Zoro # G316237548


product price: $14.49
/ea

Key Features

Compatible Vehicle Make
Astra, Aveling Barford, Bantam, Blount, Blue Bird, Bomag, Chevrolet, Clark, Detroit Diesel, Dresser, Drott, Ford, Franklin, General Motors, Gradall, Grove, Ingersoll-Rand, Koehring, Terex/Terex Advance, Timberjack, Vermeer
Absolute Filter Rating
17.3 micron
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5021
Zoro #
G316237548
UPC #
638217035968
Country of Origin
Mexico

Dimensions

Thread Size
13/16"-12
Overall Length
4 5/16 in
Inside Diameter
3 1/8 in
Outside Diameter
3 11/16 in
Overall Height
4 5/16 in
Outside Diameter - Bottom
3 11/16 in

Details

Compatible Vehicle Make
Astra, Aveling Barford, Bantam, Blount, Blue Bird, Bomag, Chevrolet, Clark, Detroit Diesel, Dresser, Drott, Ford, Franklin, General Motors, Gradall, Grove, Ingersoll-Rand, Koehring, Terex/Terex Advance, Timberjack, Vermeer
Absolute Filter Rating
17.3 micron
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Media Material
Cellulose
Item
Fuel Filter
Filter Design
Spin-On
Fit Type
Vehicle Specific
Standards
SAE J905
Compatible Vehicle Type
Trucks
Flow Rate
1.5 gpm
Nominal Filter Rating
17.3 micron

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 13/16 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.