Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4.3125 in, Spin-On

  • Mfr # FS19581

  • Zoro # G716173514


product price: $19.19
/ea
Sold in multiples of 12 for $230.28

Key Features

Absolute Filter Rating
17.3 micron
Compatible Fluid Type
Diesel Fuel
Overall Length
4 5/16 in
Nominal Filter Rating
17.3 micron
Standards
SAE J905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19581
Zoro #
G716173514
UPC #
638217103490
Country of Origin
Mexico

Dimensions

Overall Length
4 5/16 in
Outside Diameter - Bottom
3 1/16 in
Thread Size
M16-1.50
Outside Diameter
3 1/16 in
Overall Height
4 5/16 in

Details

Absolute Filter Rating
17.3 micron
Compatible Fluid Type
Diesel Fuel
Nominal Filter Rating
17.3 micron
Standards
SAE J905
Compatible Vehicle Make
Ausa, Bobcat, Case IH, Doosan, Fiat Hitachi, Gehl, Kubota, New Holland
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Item
Fuel Filter
Flow Rate
0.82 gpm
Product Type
Fuel Filter with Water Separator
Filter Design
Spin-On
Compatible Engine Type
Diesel Engines

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M16-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.