Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4.4375 in, Cartridge

  • Mfr # FS19730

  • Zoro # G116277591


product price: $18.49
/ea

Key Features

Outside Diameter - Bottom
3 1/2 in
Product Type
Fuel Filter
Flow Rate
1 gpm
Outside Diameter
3 1/2 in
Compatible Engine Type
Diesel Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19730
Zoro #
G116277591
UPC #
638217104114
Country of Origin
Mexico

Dimensions

Outside Diameter - Bottom
3 1/2 in
Outside Diameter
3 1/2 in
Inside Diameter
11/16 in
Inside Diameter - Bottom
1 1/4 in
Overall Height
4 7/16 in
Overall Length
4 7/16 in

Details

Product Type
Fuel Filter
Flow Rate
1 gpm
Compatible Engine Type
Diesel Engines
Fit Type
Vehicle Specific
Nominal Filter Rating
7.9 micron
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Absolute Filter Rating
7.9 micron
Compatible Vehicle Make
Carrier Transicold, Mista, Mtz Equipment
Filter Design
Cartridge
Compatible Vehicle Type
Trucks

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.