Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4.5 in H, Cartridge

  • Mfr # FS20363

  • Zoro # G616174291


product price: $32.59
/ea
Sold in multiples of 12 for $391.08

Key Features

Inside Diameter
1 1/16 in
Compatible Vehicle Type
Trucks
Media Material
Cellulose
Compatible Vehicle Make
Bobcat, Gehl, Geier, Hyundai, Jekko, John Deere, Mustang, Schaeff, Takeuchi
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20363
Zoro #
G616174291
UPC #
638217447990
Country of Origin
Turkey

Dimensions

Inside Diameter
1 1/16 in
Outside Diameter
3 7/8 in
Overall Height
4 1/2 in
Inside Diameter - Bottom
1 1/16 in
Outside Diameter - Bottom
3 3/8 in
Overall Length
4 1/2 in

Details

Compatible Vehicle Type
Trucks
Media Material
Cellulose
Compatible Vehicle Make
Bobcat, Gehl, Geier, Hyundai, Jekko, John Deere, Mustang, Schaeff, Takeuchi
Filter Design
Cartridge
Compatible Fluid Type
Diesel Fuel
Compatible Engine Type
Diesel Engines
Product Type
Fuel Filter with Water Separator
Flow Rate
0.69 gpm
Nominal Filter Rating
12 micron
Fit Type
Vehicle Specific
Absolute Filter Rating
12 micron
Item
Fuel Filter

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.