Fuel Filter, 4.5625 in, Cartridge
- Mfr # FF5732
- Zoro # G810217596
product price:Â
$
33.59
/ea
Key Features
Nominal Filter Rating
6.96 micron
Inside Diameter
3/4 in
Overall Length
4 5/16 in
Flow Rate
0.79 gpm
Compatible Engine Type
Diesel Engines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF5732
- Zoro #
- G810217596
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Inside Diameter
- 3/4 in
- Overall Length
- 4 5/16 in
- Overall Height
- 4 9/16 in
- Inside Diameter - Bottom
- 3/4 in
- Outside Diameter
- 3 9/16 in
- Outside Diameter - Bottom
- 3 9/16 in
- Length
- 4 5/16 in
Details
- Item
- Fuel Filter
- Nominal Filter Rating
- 6.96 micron
- Flow Rate
- 0.79 gpm
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Diesel Fuel
- Media Material
- Cellulose
- Compatible Vehicle Make
- Hino
- Fit Type
- Vehicle Specific
- Product Type
- Fuel Filter
- Compatible Vehicle Type
- Trucks
- Filter Design
- Cartridge
- Absolute Filter Rating
- 6.96 micron
Description
Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.