Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 4.6875 in, Spin-On

  • Mfr # FS1234

  • Zoro # G016173542


product price: $50.29
/ea
Sold in multiples of 6 for $301.74

Key Features

Compatible Vehicle Make
Atlas, John Deere, Mercedes-Benz
Flow Rate
0.74 gpm
Compatible Engine Type
Diesel Engines
Nominal Filter Rating
10 micron
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS1234
Zoro #
G016173542
UPC #
638217077470
Country of Origin
United States

Dimensions

Thread Size
1"-14
Outside Diameter
3 3/4 in
Overall Height
4 11/16 in
Outside Diameter - Bottom
3 3/4 in
Overall Length
4 11/16 in

Details

Compatible Vehicle Make
Atlas, John Deere, Mercedes-Benz
Flow Rate
0.74 gpm
Compatible Engine Type
Diesel Engines
Nominal Filter Rating
10 micron
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Diesel Fuel
Item
Fuel Filter
Product Type
Fuel Filter with Water Separator
Media Material
Cellulose
Absolute Filter Rating
10 micron
Fit Type
Vehicle Specific
Filter Design
Spin-On

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.