Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, 5.0625 in, Spin-On
- Mfr # FS36226
- Zoro # G3792261
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Absolute Filter Rating
10 micron
Length
5 1/16 in
Outside Diameter - Bottom
4 5/16 in
Thread Size
1"-14
Compatible Engine Type
Diesel Engines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS36226
- Zoro #
- G3792261
- UPC #
- -
- Country of Origin
- China
- Absolute Filter Rating
- 10 micron
- Item
- Fuel Filter
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Diesel Fuel
- Product Type
- Fuel Filter with Water Separator
- Filter Design
- Spin-On
- Flow Rate
- 0.99 gpm
- Media Material
- Plastic
- Nominal Filter Rating
- 10 micron
Dimensions
- Length
- 5 1/16 in
- Outside Diameter - Bottom
- 4 5/16 in
- Thread Size
- 1"-14
- Overall Height
- 5 1/16 in
- Outside Diameter
- 4 5/16 in
- Inside Diameter - Bottom
- 3 1/8 in
- Overall Length
- 5 1/16 in
Description
Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.