Zoro Homepage

Fuel Filter, 5.1875 in, Spin-On

  • Mfr # FS19805

  • Zoro # G416237547


product price: $72.59
/ea

Key Features

Compatible Fluid Type
Diesel Fuel
Overall Height
5 3/16 in
Flow Rate
0.36 gpm
Compatible Vehicle Make
Ammann, Atlas Copco, Broderson, Dynapac, Grove, Komatsu, Maeda, Manitou, Mecalac
Absolute Filter Rating
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19805
Zoro #
G416237547
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 3/16 in
Outside Diameter - Bottom
3 11/16 in
Thread Size
M24-1.50
Overall Length
5 3/16 in
Outside Diameter
3 11/16 in

Details

Compatible Fluid Type
Diesel Fuel
Flow Rate
0.36 gpm
Compatible Vehicle Make
Ammann, Atlas Copco, Broderson, Dynapac, Grove, Komatsu, Maeda, Manitou, Mecalac
Absolute Filter Rating
10 micron
Filter Design
Spin-On
Compatible Engine Type
Diesel Engines
Item
Fuel Filter
Compatible Vehicle Type
Trucks
Media Material
Cellulose
Fit Type
Vehicle Specific
Nominal Filter Rating
10 micron
Product Type
Fuel Filter with Water Separator

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M24-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.