Zoro Homepage

Fuel Filter, 5.25 in L, Spin-On

  • Mfr # FS19580A

  • Zoro # G916174045


product price: $29.79
/ea
Sold in multiples of 12 for $357.48

Key Features

Fit Type
Vehicle Specific
Outside Diameter
3 11/16 in
Absolute Filter Rating
17.3 micron
Compatible Vehicle Make
Freightliner, Thermo King, Tri-Pac
Compatible Engine Type
Diesel Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19580A
Zoro #
G916174045
UPC #
638217103438
Country of Origin
France

Dimensions

Outside Diameter
3 11/16 in
Overall Height
5 1/4 in
Thread Size
M22-1.50
Inside Diameter
2 7/16 in
Overall Length
6 7/16 in
Outside Diameter - Bottom
3 11/16 in

Details

Fit Type
Vehicle Specific
Absolute Filter Rating
17.3 micron
Compatible Vehicle Make
Freightliner, Thermo King, Tri-Pac
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Trucks
Media Material
Plastic
Compatible Fluid Type
Diesel Fuel
Nominal Filter Rating
17.3 micron
Item
Fuel Filter
Product Type
Fuel Filter with Water Separator
Filter Design
Spin-On
Flow Rate
89 gpm

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M22-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.