Zoro Homepage

Fuel Filter, 5.3125 in, Cartridge

  • Mfr # FS19811

  • Zoro # G216173571


product price: $34.15
/ea
Sold in multiples of 12 for $409.80

Key Features

Product Type
Fuel Filter with Water Separator
Outside Diameter
3 1/8 in
Nominal Filter Rating
112 micron
Overall Height
5 5/16 in
Compatible Fluid Type
Diesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19811
Zoro #
G216173571
UPC #
638217180347
Country of Origin
Turkey

Dimensions

Outside Diameter
3 1/8 in
Overall Height
5 5/16 in
Overall Length
5 5/16 in
Inside Diameter - Bottom
5/8 in
Outside Diameter - Bottom
3 5/16 in

Details

Product Type
Fuel Filter with Water Separator
Nominal Filter Rating
112 micron
Compatible Fluid Type
Diesel Fuel
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Absolute Filter Rating
112 micron
Item
Fuel Filter
Flow Rate
1.98 gpm
Compatible Vehicle Type
Trucks
Filter Design
Cartridge
Compatible Vehicle Make
Atlas Copco, Bobcat, Caterpillar, Challenger, Compair, Favelle Favco, FG Wilson, Gehl, Ingersoll-Rand, Manitou, Massey Ferguson, Mazzotti, Mc Cormick, Olympian, Perkins, Ponsse, Sullair, Terex/Terex Advance, Valmet, Valtra, Vogele, Wilson

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.